Toilet Seat Cover 250 Sheets

Order Code: ZT3596452S

£399.99 Inc VAT (20%)


Description

Boost guest confidence and enhance hygiene in your washrooms with Tork Toilet Seat Covers. These disposable covers are designed for single-use applications, providing a protective barrier between the user and the toilet seat. Perfect for public restrooms, hotels, and any facility where maintaining cleanliness and guest satisfaction is a priority, Tork Toilet Seat Covers offer a convenient and sanitary solution. Elevate your restroom experience by assuring users of a clean and hygienic toilet seat, promoting a positive image for your establishment.

Features and Benefits
• Minimize contamination with disposable design
• Effortless maintenance with flushable convenience

See full description
Specifications for Toilet Seat Cover 250 Sheets
  • Colour
    White
  • Type
    Toilet Seat Cover
  • MFR Part No.
    75016
  • Number of Sheets
    250
  • For Use With
    MOL9520561D
  • Scented
    No
  • Sheet Length
    257mm
  • Dispenser Type
    Wall Mounted
  • Number of Sleeves/Rolls
    1
  • Textured/Embossed
    No
  • Roll Type
    Standard
  • Sheets Per Roll
    250
  • Sheet Width
    380mm
  • Product Form
    Sheet
  • System
    V1
  • Number of Ply
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome