Toilet Tissue 2 Ply 250 Sheets White Pack of 36 KMAX2067

Order Code: ZT1542793S

£31.99 Inc VAT (20%)


Description

Maxima Bulk Pack White Toilet Tissue offers great value for money, providing 250 sheets of soft, strong and absorbent 2-Ply toilet tissue. The bulk pack allows for extended use, making your washroom both economical and efficient. In addition, the toilet tissue is made from 100% recycled paper, enabling you to reduce your carbon footprint and do your bit for the environment. This toilet tissue fits into most standard bulk pack dispensers and, unlike a toilet roll, does not leave behind any cardboard tubes when empty, reducing the amount of waste.
White 2-Ply bulk pack toilet tissue
Made from 100% recycled material
Soft strong and absorbent
For use in wall mounted bulk pack dispensers
Affordable and good value for money
250 sheets per pack
Pack of 36
Colour: White

See full description
Specifications for Toilet Tissue 2 Ply 250 Sheets White Pack of 36 KMAX2067
  • Pack Quantity
    36
  • MFR Part No.
    CPD97311
  • Weight
    6.2kg
  • Colour
    White
  • Product Type
    Toilet Tissue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome