0
1
2
3
4
5
6
7
8

Toilet Tissue Maxi Jumbo White 380 (PK-6)

Order Code: ZT3609645S

£50.99 Inc VAT (20%)


Description

Elevate your washroom experience with trusted and familiar Scott Essential washroom solutions, designed to help you support washroom hygiene standards in high frequency environments without compromising on quality and value. For reliability in busy washrooms that demand consistency, choose Scott Essential jumbo roll toilet tissue. This quality large roll toilet paper offers an efficient solution for high traffic locations and delivers reliable flushability to prevent blockages and maintain workplace hygiene. The white, 2 ply, commercial toilet paper provides high capacity, with each roll 9 times longer than a standard commercial toilet roll. Embossed Scott logo and patterns offer an enhanced appearance and feel to every sheet of toilet paper dispensed. For environmental assurance, this office toilet paper is made from 100% recycled fibres and carries the European Ecolabel. This Kimberly-Clark toilet paper is compatible with Aquarius non-stop jumbo tissue roll dispenser (product code 6991). Each jumbo toilet tissue roll contains unperforated 2 ply toilet paper, measuring 380m long and 9.5cm wide, with a 60mm core. 6 Rolls x 380m 2 Ply Toilet Paper (2,280m total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Toilet Tissue Maxi Jumbo White 380 (PK-6)
  • Number of Ply
    2 Ply
  • MFR Part No.
    8511
  • Type
    Maxi Jumbo Toilet Roll
  • Series
    Essential
  • Colour
    White
  • Number of Sheets
    2280
  • Roll Diameter
    260mm
  • For Use With
    KIM9526991K
  • Core Diameter
    60mm
  • Number of Sleeves/Rolls
    6
  • Textured/Embossed
    Yes
  • Sheets Per Roll
    380
  • Product Form
    Roll
  • Roll Type
    Maxi Jumbo
  • Certification
    Eco Label
  • Sheet Width
    90mm
  • Sheet Length
    380mm
  • Dispenser Type
    Wall Mounted
  • Scented
    No
  • Roll Length
    380m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome