0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17

Toilet Tissue Rolls Small Roll White (CASE-18)

Order Code: ZT3462833S

£65.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£65.990%
5 +£63.354%


Description

Uplift your washroom experience with the trusted and familiar Kleenex brand, designed to deliver an unrivalled experience whilst supporting high hygiene standards in the workplace. Kleenex standard size toilet roll is a high quality toilet paper that creates an enhanced washroom experience. The 2 ply toilet paper sheets are soft and luxurious and each toilet roll is made from 100% pure fibres to provide elevated care and home-like comfort for your workplace. Compatible with the Kimberly-Clark Professional ICON dispensing system (53655 and 53945) with interchangeable faceplate technology - available for rolled hand towel, skin care, and toilet paper dispensers found in the ICON collection. This Kleenex toilet roll is compatible with a variety of Kimberly Clark toilet tissue dispensers, including the Aquarius twin roll commercial toilet paper dispenser in white and black (product codes 6992 and 7191), and also fits most standard roll cored toilet paper dispensers. For environmental assurance, this Kleenex toilet paper is FSC certified and has reliable flushability. Individual sheet size: 12.4cm x 10.4cm. 9 Packs of 4 Toilet Rolls x 210 White Toilet Tissue Sheets (36 Rolls / 7,560 Sheets Total)
Plastic packaging - suffocation hazard. Keep packaging away from children.
Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Toilet Tissue Rolls Small Roll White (CASE-18)
  • MFR Part No.
    8477
  • Type
    Toilet Roll
  • Number of Ply
    2 Ply
  • Number of Sheets
    7560
  • Colour
    White
  • Core Diameter
    45mm
  • Number of Sleeves/Rolls
    36
  • Product Form
    Roll
  • Textured/Embossed
    No
  • Sheet Width
    104mm
  • Certification
    FSC
  • Sheet Length
    124mm
  • Dispenser Type
    Wall Mounted
  • Scented
    No
  • Sheets Per Roll
    210
  • Roll Type
    Small

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome