ValueX Jumbo Toilet Roll 2 Ply 410m White (Pack 6)

Order Code: ZT1258846P

£54.99 Inc VAT (20%)


Description

ValueX Jumbo Toilet Roll 2 Ply 410m White (Pack 6) Jumbo toilet rolls made from 100% recycled paper. Perforated two-ply toilet tissue. 410m roll. Core size 3in. Dispenser dimensions: W370 x D130 x H360mm.

Specifications for ValueX Jumbo Toilet Roll 2 Ply 410m White (Pack 6)
  • Type
    Toilet Tissue
  • MFR Part No.
    78278CP
  • Colour
    White
  • Form
    Jumbo Roll
  • Recyclable
    100% Recycled Material
  • Eco-Aware
    Yes