Versatwin Toilet Rolls 24 Rolls

Order Code: ZT2428630S

£35.99 Inc VAT (20%)


Description

Enov Versatwin Toilet Rolls these micro jumbo toilet rolls are designed to fit into the standard "twin" toilet roll dispensers. The twin dispenser gives you confidence that there is always paper available as when the first roll is used the internal slider of the dispenser then allows the use of the 2nd toilet roll. This system is great for a high traffic areas where space and ease of use is required. Where a high usage of toilet tissues is required, such as toilets in common areas of buildings, large office complexes, motorway service areas, hospitals, public toilets etc. The new roll cannot be accessed without the old roll being fully used. There is no waste with this mico twin system as there is no toilet roll swap out like other systems.
Product Specification: - Ply: 2 - Width:90mm - Length: 80m - Sheets: 220 - Colour: White - Case: 24 Rolls - Core diam: 16mm - External diam: 47mm
Micro Jumbo (versa twin style) Toilet Rolls These rolls fit into Versatwin plastic dispensers that takes two rolls side by side. They are designed to prevent pilferage. As one roll is used up, a slide can be moved across allowing the next roll to be started.

See full description
Specifications for Versatwin Toilet Rolls 24 Rolls
  • Material
    Virgin Fibre Paper
  • Colour
    Beige
  • Product Type
    Versatwin Toilet Tissue
  • Size
    80m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome