WGREEN2 Whisper 2PLY Recycled Toilet Roll - 210 Sheets (PK-40)

Order Code: ZT3421848S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 +£15.638%


Description

• THE choice for premium, environmentally friendly toilet tissue.
• 100% recycled paper which offers comfort, performance
& quality

Specifications for WGREEN2 Whisper 2PLY Recycled Toilet Roll - 210 Sheets (PK-40)
  • Number of Ply
    2 Ply
  • Colour
    White
  • Number of Sheets
    210
  • Type
    Toilet Roll
  • MFR Part No.
    WGREEN2
  • Series
    Green
  • Core Diameter
    50mm
  • Sheets Per Roll
    210
  • Product Form
    Roll
  • Sheet Width
    103mm
  • Certification
    FSC
  • Roll Type
    Standard
  • Scented
    No
  • Dispenser Type
    Wall Mounted
  • Number of Sleeves/Rolls
    40
  • Textured/Embossed
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome