White Toilet Roll 2-Ply

Order Code: ZT1405358X

£10.99 Inc VAT (20%)


Description

White 200 sheet toilet rolls are made from soft, high quality 2 ply soft tissue for superb quality at an economical price. Ideal for high use.

Feature and Benefits
• 2 ply soft white tissue designed to deliver high quality at a cost effective price
• 45mm core to fit standard dispensers

Typical Applications
• Washrooms
• Schools
• Factories
• Offices
• Medical
• Domestic

See full description
Specifications for White Toilet Roll 2-Ply
  • Pack Quantity
    4 Rolls
  • Number of Ply
    2
  • Sheets Per Sleeve
    200
  • Colour
    White
  • Core Size
    45mm
  • Dimensions
    95mm x 20m
  • Type
    Toilet Roll
  • MFR Part No.
    TWH200
  • Model Number
    TWH200
  • Number of Sheets
    200
  • Series
    Strong 200T
  • Core Diameter
    45mm
  • Roll Type
    Conventional
  • Sheet Width
    95mm
  • Dispenser Type
    Wall Mounted
  • Sheet Length
    105mm
  • Sheets Per Roll
    200
  • Textured/Embossed
    No
  • Number of Sleeves/Rolls
    4
  • Scented
    No
  • Product Form
    Roll
  • Roll Length
    20m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome