1-Ply Blue Roll Towel 250m x 200mm, Pack of 6 RT1B250R

Order Code: ZT1551288S

£52.99 Inc VAT (20%)

Currently unavailable

Description

These recycled towel rolls are designed to fit the Raphael Lever control/Mechanical/Electronic dispensers. With a sheet width of 200mm and a roll length of 250m, the 1-ply, blue towel rolls are supplied in a pack of 6.
1-Ply, recycled towel rolls
Compatible with: Raphael Lever control/Mechanical/Electronic dispensers
Roll length: 250m
Sheet size: 200mm
Colour: Blue
Pack of 6

See full description
Specifications for 1-Ply Blue Roll Towel 250m x 200mm, Pack of 6 RT1B250R
  • Pack Quantity
    6
  • MFR Part No.
    NH00739
  • Weight
    12.9kg
  • Material
    Recycled
  • Sheet Width
    200mm
  • Ply
    1-Ply
  • Roll Length
    250m
  • Colour
    Blue
  • Product Type
    Towel Roll

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome