0
1
2
3
4
5
6
7

1-Ply M-Fold Hand Towels 175 Sheets, Pack of 25 6633

Order Code: ZT1545590S

£119.99 Inc VAT (20%)
£125.994.5% off


Description

These Scott M-fold Hand Towels measure 315x200mm and are designed for single sheet dispensing to reduce wastage. These essential, 1 ply hand towels come supplied in a pack of 25 refills for your dispenser and are ideal for customer or employee washrooms and kitchens. For use with the Scott Wall Mounted Hand Towel Dispenser 6945.
1-ply tissue
Compatible with Aquarius Folded Hand Towel Dispensers 6945 and 7171, and Kimberly Clark Professional Hand Towel Dispensers 9962 and 8971
M-fold design
AIRFLEX technology for a soft feel and superior absorbency
Dispenses one sheet at a time
Sheet size: 315x200mm
175 sheets
Pack of 25

See full description
Specifications for 1-Ply M-Fold Hand Towels 175 Sheets, Pack of 25 6633
  • Weight
    9.1kg
  • Pack Quantity
    25
  • Product Type
    Hand Towels
  • Sheet Size
    315 x 200mm
  • Ply
    1-Ply
  • Fold Type
    M-Fold
  • Colour
    White