0
1
2
3
4
5
6
7
8
9
10
11
12

1-Ply Performance Hand Towels 274 Sheets, Pack of 15 6689

Order Code: ZT1545726S

£89.99 Inc VAT (20%)


Description

These Scott Control Hand Towels measure 200 x 210mm and are interfolded for single sheet dispensing, to reduce wastage. The interfolded design also prevents towels from ripping when being pulled from the dispenser and the lightweight towel is absorbent and strong, even when wet. These essential, 1-ply hand towels come supplied in a pack of 15 refills for your dispenser and are ideal for customer or employee washrooms and kitchens. Each sleeve contains 304 towels. Compatible with Aquarius Folded Hand Towel Dispensers 6945, 6956 and 7171 and Kimberly Clark Professional Hand Towel Dispensers 9962 and 8971.
Compatible with Aquarius Folded Hand Towel Dispensers 6945, 6956 and 7171 and Kimberly Clark Professional Hand Towel Dispensers 9962 and 8971
1-ply tissue
AIRFLEX technology for a soft feel and superior absorbency
Sheet size: 200x210mm
304 sheets per sleeve
Colour: White
Pack of 15 (4,560 towels total)

See full description
Specifications for 1-Ply Performance Hand Towels 274 Sheets, Pack of 15 6689
  • Weight
    6.67kg
  • Pack Quantity
    15
  • Ply
    1-ply
  • Sheet Size
    200 x 210mm
  • Product Type
    Hand Towels
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome