1-Ply Slimroll Hand Towel Roll White (Pack of 6) 6657

Order Code: ZT2443168S

£139.99 Inc VAT (20%)


Description

Scott 1-Ply Slimroll Hand Towel Roll White (Pack of 6) 6657 Scott 1-Ply Slimroll Hand Towel Roll White (6 Pack) 6657Scott Slimroll Hand Towels are ideal for use in all washrooms, staff toilets and public toilet facilities and are compatible with the Aquarius Slimroll Hand Towel Dispenser 6953. The roll has AIRFLEX technology, making it strong, hygienic and super absorbent and is also food contact certified, ideal for use in food contact areas, home or office kitchens and busy offices. Each roll is 165m long, proving great and long lasting value, with a slim design that is great for space saving in smaller washrooms or kitchens.Suitable for all washrooms, staff toilets and public restroomsStrong, hygienic and absorbent hand towel roll165m rollIdeal for food contact areas and busy officesCompatible with the Aquarius Slimroll Hand Towel Dispenser 6953 and 6969 and Kimberly Clark Professional Slimroll Hand Towel Dispenser 9960Pack of 6443(H) x 298(W) Scott 1-Ply Slimroll Hand Towel Roll White (Pack of 6) 6657 Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for 1-Ply Slimroll Hand Towel Roll White (Pack of 6) 6657
  • Type
    Paper Towels
  • Recyclable
    69% Recycled Fibre
  • Colour
    White
  • Form
    Slim Roll
  • Environment Support
    EU Ecolabel
  • Roll Length
    Approx 165m
  • Dimensions (W x D x H)
    300x450x200mm
  • Eco-Aware
    Yes
  • For Use With
    KC 9960