0
1

130062 Heavy Duty Paper 430 Combi Roll 2-Ply White (2)

Order Code: ZT1030543X

235mm
£41.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Tork 430 Advanced Combi Roll White Wiper 13-00-62
System: W1-Wall Stand/Floor Stand, W2-Combi Roll
Colour: white
2-ply wiper
Roll length: 170m
Roll width: 24cm
Sheets per Roll: 500
Diameter:26cm
2 roll pack

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome