0
1

130070 Heavy Duty Paper 430 Giant Roll 2-Ply Blue (Single)

Order Code: ZT1030541X

340mm
£51.99 Inc VAT (20%)


Description

Tork 430 Advanced Combi Roll White Wiper 13-00-70

System: W1-Wall Stand/Floor Stand
Colour: blue
Roll length: 340m
Roll width: 37cm
Sheets per roll: 1000
Diameter: 39cm
Single roll

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome