1Ply Z Fold 200mm x240mm 250 Sheets Blue, Pack of 12 H1BZ30RA

Order Code: ZT1551359S

£26.99 Inc VAT (20%)


Description

These recycled, Z Fold hand towels are designed to fit the Raphael Z Fold 1000 dispenser. With a sheet width of 200mm and a sheet length of 240mm, the 1-ply, embossed, blue hand towels are supplied in a pack of 15. Each pack contains 200 sheets.
1-Ply Z Fold hand towels
Made from recycled, embossed paper
Compatible with: Raphael Z Fold 1000 dispenser
Sheet size: 200 x 240mm
Colour: Blue
Each pack contains 200 sheets
Pack of 15 (15 x 200 sheets)

See full description
Specifications for 1Ply Z Fold 200mm x240mm 250 Sheets Blue, Pack of 12 H1BZ30RA
  • MFR Part No.
    NH00746
  • Pack Quantity
    12
  • Weight
    7.252kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome