2-Ply Flushable Hand Towel White (Pack of 2430) 12909VW

Order Code: ZT1541110S

£33.99 Inc VAT (20%)


Description

These environmentally friendly, 100% recycled 2Work C-Fold hand towels are flushable and degradable; breaking down upon contact with water to prevent toilet blockages. Ideal for the transport industry, each 2-ply white hand towel measures 310 x 230mm. This pack contains 2430 white hand towels. 15 sleeves each containing 162 towels.
Flushable, degradable C-Fold hand towels
Break down upon contact with water
Ideal for the travel industry
2-Ply paper
Flushable and degradable
Towel size: 310mm x 230mm
Colour: White
Supplied in 15 sleeves of 162 towels
Pack of 2430

See full description
Specifications for 2-Ply Flushable Hand Towel White (Pack of 2430) 12909VW
  • MFR Part No.
    2W00270
  • Weight
    6.2kg
  • Pack Quantity
    2430
  • Ply
    2-Ply
  • Size
    310 x 230mm
  • Product Type
    C-Fold Hand Towels
  • Colour
    White
  • Roll Width
    230mm
  • Fold Type
    C-fold