2-Ply White Bumper Roll 400MX26cm Wide 17 GSM, Pack of 2

Order Code: ZT1263585X

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

This Wiper Roll from Perform® is perfect for every day wiping and cleaning tasks. Super-absorbent, it mops up small to medium spills quickly and efficiently. The large sheet size is user-friendly and convenient to have at hand.

Features and Benefits
• 100% recycled for sustainability
• Strong and absorbent to handle light to medium-duty spills
• Long-lasting and economically friendly

Typical Applications
• Industrial
• Workshop
• Janitorial jobs

Approvals
• EU Ecolabel certified

Standards
• CHSA Soft Tissue Standard
• Food contact safe

Notes
• All packaging is widely recycled including LDPE wrap

See full description
Specifications for 2-Ply White Bumper Roll 400MX26cm Wide 17 GSM, Pack of 2
  • Pack Quantity
    2
  • Roll Length
    400m
  • Number of Ply
    2
  • MFR Part No.
    PW2W111
  • Type
    Wiper Roll
  • Colour
    White
  • Sheets Per Roll
    1095
  • Series
    Perform®
  • Sheet Width
    260mm
  • Form
    Roll
  • Textured/Embossed
    No
  • Food Contact
    Yes
  • Hygienically Wrapped
    No
  • Certification
    Recycled
  • Dispenser Type
    Wall Mounted
  • Roll Type
    Large