2PLY Hygiene Roll 250mm Blue Pack of 24

Order Code: ZT4302036S

£46.99 Inc VAT (20%)


Description

Old code EHGB001Box of 24Roll Specifications:, Colour: Blue, Ply: 2, Roll length: 40M, Width: 250mm, Average sheets per roll: 108, Core size 51mm, Roll weight: 0.434 kg

Specifications for 2PLY Hygiene Roll 250mm Blue Pack of 24
  • Size
    250mm
  • Colour
    Blue
  • Core Size
    51mm
  • Roll Length
    40m
  • Ply
    2
  • Roll Weight
    0.43kg
  • Width
    250mm