2PLY Hygiene Roll 250mm White Pack of 18

Order Code: ZT4302046S

£45.99 Inc VAT (20%)


Description

Old code EHGW001Pack of 18Roll Specifications:, Colour: White, Ply: 2, Roll length: 50M, Width: 250mm

Specifications for 2PLY Hygiene Roll 250mm White Pack of 18
  • Colour
    White
  • Pack Quantity
    18
  • Width
    250mm
  • Ply
    2
  • Roll Length
    50m