3 Ply Jumbo Roll 175m 500 Sheets Blue 1105208

3 Ply Jumbo Roll 175m 500 Sheets Blue 1105208

Order Code: ZT2119461S

£15.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Green Planet 3 Ply Jumbo Roll 175m 500 Sheets Blue 1105208 This Blue Wiper Roll is high quality, strong, absorbent and cleans up spills quickly without falling apart . Its 3 ply thickness means it is significantly stronger than conventional wiper rolls.

Specifications for 3 Ply Jumbo Roll 175m 500 Sheets Blue 1105208
  • Colour
    Blue
  • Form
    Roll
  • Type
    Paper Towels
  • Recyclable
    100% Recycled Material
  • Sheet Size
    350x230mm
  • Roll Length
    175m
  • Eco-Aware
    Yes
  • Sheets Per Roll
    Approx 500 Sheets