345152 Classic Hand Towel One Stop L2 2310 Sheet

Order Code: ZT2620375S

£79.99 Inc VAT (20%)


Description

Katrin Classic Hand Towel One Stop L2 towels are dispensed from a dispenser one by one. This prevents unnecessary waste and controls the consumption.
It is also impossible to touch more than one towel at a time. The active area on one stop hand towels is larger than on normal c-fold, and non stop towels. One sheet is enough for thorough hand drying. Luxuriously soft for use in healthcare areas private and public.
Product features - Quality Interleaved (One Stop, W-Fold) hand towels - 2-Ply, white - Self presenting towels, one sheet at a time which is hygienic and helps to reduce consumption - Suitable for low to medium traffic areas - Approved for short-term contact with food - Certified under the Nordic Swan Eco Label - Certified under the EU Flower Eco Label - Dermatologically tested & approved
Specification - Ply: 2 Ply - Colour: White - Sheets: 2310 - Length: 235mm - Width: 340mm - Sleeves: 14

See full description
Specifications for 345152 Classic Hand Towel One Stop L2 2310 Sheet
  • Colour
    White
  • Material
    Paper
  • Product Type
    Katrin Folded Towels
  • Size
    2310 Sheets