362200 Basic Hand Towel Zig Zag 1 Ply Blue 5000 Sheet

Order Code: ZT2428994S

£39.99 Inc VAT (20%)


Description

Katrin Basic Hand Towel Zig Zag Blue a touch-free dispensing prevents cross-contamination and improves the level of hygiene Soft tissue for pleasant and hygienic hand drying. Rapid, high capacity absorption for ultimate user satisfaction. High strength for effective hand drying. Dispensing one towel at a time helps to control towel consumption Touch-free dispensing prevents cross-contamination and improves the level of hygiene Soft tissue for pleasant and hygienic hand drying. Rapid, high capacity absorption for ultimate user satisfaction.
Product features - Touch-free dispensing prevents cross-contamination and improves the level of hygiene - Dispensing one towel at a time helps to control towel consumption - Made from 100% recycled materials (post consumer waste) - Standard quality hand towel for everyday hand drying needs - Interleaved (Zig Zag, V-Fold) hand towels for every day use - 1-Ply, blue - Suitable for low to medium traffic areas - 20 sleeves, 250 sheets per sleeve - 5000 sheets - Sheet dimensions folded 230 x 115 mm - Sheet dimensions unfolded (w) 230 x (l) 232 mm
Specification - Ply: 1 Ply - Colour: Blue - Sheets: 5000

See full description
Specifications for 362200 Basic Hand Towel Zig Zag 1 Ply Blue 5000 Sheet
  • Colour
    Blue
  • Material
    Paper
  • Product Type
    Katrin Folded Towels
  • Size
    5000 Sheets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome