420804 Paper Couch Roll

Order Code: ZT3083421S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Additional Features: 100 sheets per roll, 2 ply.
Application: For use on treatment couches.
Case Quantity: 1.
Colour: White.
Length cm: 4004.
Length m: 40.
Length mm: 40000.
Material: Paper.
No. of Ply: 2.
Pack Quantity: 1.
Width cm: 50.
Width m: 0.5.
Width mm: 500.2 ply paper towel roll, 100 sheets per roll, white. Perforated for ease of use. 50cm width x 40m. Helps to keep the treatment couch hygienic between patient use.

See full description
Specifications for 420804 Paper Couch Roll
  • Colour
    White
  • Material
    Paper
  • Pack Quantity
    1
  • Applications
    Treatment couches
  • Case Quantity
    1
  • Number of Ply
    2
  • Width
    500mm
  • Length
    40m
  • Features
    100 sheets per roll, 2 ply

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome