5818 Censol WipeMaster Tuf Roll

Order Code: ZT3814850S

£30.99 Inc VAT (20%)


Description

Designed for general surface cleaning, these tough and absorbent wipes are durable even when wet.

Features and Benefits
• Low-linting to prevent product contamination
• Excellent tensile strength for durability in use
• Large roll size for an economic choice

Standards
• BS EN ISO 9001:2015

Approvals
• Rolls-Royce approved

See full description
Specifications for 5818 Censol WipeMaster Tuf Roll
  • MFR Part No.
    5818
  • Series
    WipeMaster®
  • Width
    50mm
  • Length
    100mm
  • Colour
    White
  • Material
    Cellulose Pulp
  • Applications
    General Cleaning
    Heavy-Duty
  • Cloth Type
    Roll

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome