0
1
2
3

6222 WypAll Reach Wiper Centrefeed 1PLY Recycled (PK-6 ROLL-430 Sheet)

Order Code: ZT2489409S

£33.99 Inc VAT (20%)


Description

WypAll® Reach C/feed Wiper 6222 1Ply 6rolls x 430sheets recycled are great to clean surfaces throughout the day, to give employees and visitors greater peace of mind by providing proven cleaning and disinfecting workplace hygiene solutions to help break the chain of germ transmission.

Features and Benefits
• Reduces paper consumption by over 20% and cuts paper waste by over 20%
• These dry cleaning wipes have been tested and can be used with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds) products

Typical Applications
• For workstations, vehicles, desks, seating and food preparation areas meet cleaning standard within the workplace

See full description
Specifications for 6222 WypAll Reach Wiper Centrefeed 1PLY Recycled (PK-6 ROLL-430 Sheet)
  • Product Type
    Centrefeed Rolls
  • Colour
    White
  • Type
    Centrefeed Wiper Roll
  • Number of Ply
    1
  • MFR Part No.
    6222
  • Form
    Roll
  • Sheets per roll
    430
  • Series
    L10 Food & Hygiene
  • Sheet Length
    380mm
  • Pack Quantity
    6
  • Sheet Width
    183mm
  • Certification
    FSC
  • Roll Type
    Centrefeed
  • Textured/Embossed
    Yes
  • Food Contact
    Yes
  • Dispenser Type
    Portable
  • System
    L10
  • Hygienically Wrapped
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome