0
1
2
3
4
5
6
7
8
9
10
11
12

6223 WypAll Reach Wiper Centrefeed Blue 1PLY (PK-6 ROLLS-430 Sheet)

Order Code: ZT2489394S

£33.99 Inc VAT (20%)


Description

No matter which surfaces they come into contact with throughout their day, give your employees and visitors greater peace of mind by providing proven cleaning and disinfecting workplace hygiene solutions to help break the chain of germ transmission. WypAll L10 professional wiping paper products are designed for the specific environments where they will be used, helping enable you to deliver on your wiping task every time. These centrefeed blue roll disposable paper wipes are 1 ply and designed for light duty wiping in areas such as food preparation and service surfaces. WypAll brand embossing increases sheet strength owing to unique pattern ply-bonds across the entire surface of the sheet, also delivering an enhanced appearance and feel to every sheet of WypAll L10 blue roll. Blue roll is also designed to be easily detectable in contamination critical environments. This blue roll is made specifically for use with the portable WypAll Reach wiping paper dispenser (6221). This easy to handle, portable and enclosed system is designed to keep your centrefeed roll clean, which helps to prevent against transmission of food-borne bacteria. The single sheet dispensing is designed to minimise contamination whilst encouraging efficient use of the paper wipes. The sheet by sheet dispensing reduces paper consumption by over 20% and cuts paper waste by over 20%. Embossing technology in the blue roll delivers a great balance of performance and value in this wiping paper. This WypAll wiping paper is designed to be used once with detergent or disinfectant. These dry cleaning wipes have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds). Spray and wiping compatibility helps to ensure workers can wipe own work spaces, vehicles, desks, seating and food prep areas before and after use. Spray and wipe also helps to enable production workers to clean down / sanitise individual workstations before hand-off to next shift. For environments where fully saturated wiping is a requirement, these WypAll wiping rolls are tested as compatible with soap/detergent. Always follow manufacturers instructions for dilution, application and contact time. WypAll Food & Hygiene Wiping paper rolls are also available in white (6222).Individual sheet size 38cm (L) x 18.3cm (W). 6 rolls x 430 sheets, 1 ply, blue (2,580 total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for 6223 WypAll Reach Wiper Centrefeed Blue 1PLY (PK-6 ROLLS-430 Sheet)
  • Product Type
    Centrefeed Rolls
  • MFR Part No.
    6223
  • Colour
    Blue
  • Number of Ply
    1
  • Type
    Centrefeed Wiper Roll
  • Sheets per roll
    430
  • Form
    Roll
  • Sheet Width
    183mm
  • Pack Quantity
    6
  • Series
    L10 Food & Hygiene
  • Sheet Length
    380mm
  • Hygienically Wrapped
    No
  • System
    L10
  • Textured/Embossed
    Yes
  • Food Contact
    Yes
  • Certification
    FSC
    Eco Label
  • Dispenser Type
    Wall Mounted
  • Roll Type
    Centrefeed
  • For Use With
    KIM9526221K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome