0
1
2
3
4
5
6
7
8
9
10
11
12

6623 Scott Ctro Slimroll Hand Towel 1-PLY 165M (6 ROLLS-660 Sht)

Order Code: ZT3403721S

£64.99 Inc VAT (20%)


Description

Elevate your washroom experience with trusted and familiar Scott Control washroom solutions, designed to support compliance control in the workplace. Scott Control Slimroll rolled hand towels are designed for space constrained environments where workplace hygiene and washroom hygiene is a priority. The brand embossed, gentle 1 ply paper towel roll is designed to be kind to the skin, offering added softness for repeated hand drying which in turn helps to increase staff hand hygiene compliance. Scott Control Slimroll hand towels are now stronger and last longer. The unique Airflex Technology embedded within the disposable hand towels offers superior absorbency resulting in efficient and effective hand drying that creates less waste. Food contact and European Ecolabel certified. Scott Control Slimroll paper hand towel rolls are compatible with the one-wipe-clean Aquarius rolled hand towels dispenser in white (code 7955) or black (code 7956), a more compact and our most hygienic paper towel dispenser available. This dispenser is fully enclosed which ensures users will only ever touch the hand towel they are using when drying hands, and our touch free dispensers reduce the risk of cross contamination to further support hygiene standards. Efficiency is not compromised with Scott Control Slimroll white paper towel roll. The innovative never-run-out replacement roll feature in the compatible Kimberly-Clark hand towels dispensers allows you to place a replacement roll in the system before the original roll has finished, ensuring a smooth transition between rolls to minimise waste and ensure there are no gaps in your user's ability to maintain hygiene standards. 6 x 165m = 3,960 sheets, white, 1 ply Slimroll rolled hand towels (990m total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for 6623 Scott Ctro Slimroll Hand Towel 1-PLY 165M (6 ROLLS-660 Sht)
  • Colour
    White
  • Number of Ply
    1
  • MFR Part No.
    6623
  • Sheets per pack
    660

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome