0
1
2
3
4
5
6
7
8
9
10
11
12

6667, Rolled Hand Towels , 1 Ply, White, 6 rolls x 304 m

Order Code: ZT1030628X

£169.99 Inc VAT (20%)


Description

Elevate your washroom experience with trusted and familiar Scott washroom solutions, designed to help you support hygiene standards without compromising on quality and value. Scott Rolled Paper Hand Towels are designed to be softer, more absorbent and stronger than conventional paper towels, providing consistent quality at an affordable price. The unique Airflex technology ensures that each lightweight single-ply paper towel is absorbent and strong, even when wet, preventing them from becoming soggy or ripping. They are ideal for high traffic areas where keeping costs and maintenance down with less frequent refilling is essential. Scott Rolled Hand Towels carry the European Ecolabel; your guarantee that they are manufactured responsibly at every step of the process. These Scott paper hand towels for dispenser use are available as high-capacity rolls that control how much tissue you take and help cut costs and waste. Compatible with Aquarius Rolled Hand Towel Dispenser (product code 6959) and Kimberly-Clark Professional Dispensers (product codes 9960 and 8976). Individual sheet size: 19.8cm (W). 6 Rolls x 304m White Paper Towels (1,824m Total)
Plastic packaging - suffocation hazard. Keep packaging away from children.
Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for 6667, Rolled Hand Towels , 1 Ply, White, 6 rolls x 304 m
  • Sheets Per Roll
    1
  • Colour
    White
  • Sheet Width
    198mm
  • MFR Part No.
    6667
  • Pack Quantity
    6
  • Type
    Hardwound Roll
  • Roll Length
    304m
  • Number of Ply
    1
  • Series
    6667
  • Fold Type
    Roll
  • Sleeves per Box
    6 rolls
  • Sheet Length
    304, 000mm
  • Sheets per pack
    6
  • Form
    Roll
  • Food Contact
    Yes
  • Certification
    Eco Label
  • Textured/Embossed
    No
  • Dispenser Type
    Wall Mounted
  • For Use With
    KIM9528976K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome