0
1
2
3
4
5
6
7
8
9
10
11
12

6668, Rolled Hand Towels, 1 ply, Small, Blue, 6 rolls x 304m

Order Code: ZT1041585P

£139.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Elevate your washroom experience with trusted and familiar Scott washroom solutions, designed to help you support hygiene standards without compromising on quality and value. The blue colour of Scott Rolled Paper Hand Towels is designed to be detectable for hand drying in contamination critical environments. Unique Airflex technology ensures that each lightweight single-ply paper hand towel is absorbent and strong, even when wet, preventing them from becoming soggy or ripping. Scott Rolled Paper Hand Towels carry the European Ecolabel; your guarantee that they are manufactured responsibly at every step of the process. These Scott disposable hand towels are designed as high-capacity rolls that control how much tissue you take and help cut costs and waste, ideal for high traffic areas where keeping costs and maintenance down with less frequent refilling is essential. Compatible with Aquarius Rolled Hand Towel Dispenser (product code 6959) and Kimberly-Clark Professional Dispensers (product codes 9960 and 8976). Individual hand towel sheet size: 19.8cm (W). 6 Rolls x 304m Blue Paper Towels (1,824m Total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for 6668, Rolled Hand Towels, 1 ply, Small, Blue, 6 rolls x 304m
  • MFR Part No.
    6668
  • Sheets Per Roll
    1
  • Sheet Width
    198mm
  • Type
    Hardwound Roll
  • Roll Length
    304m
  • Number of Ply
    1
  • Pack Quantity
    6
  • Colour
    Blue
  • Series
    6668
  • Fold Type
    Roll
  • Sleeves per Box
    6 rolls
  • Form
    Roll
  • Food Contact
    Yes
  • Textured/Embossed
    No
  • Certification
    FSC
    Eco Label
  • Dispenser Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome