0
1
2

7017 Aquarius Centrefeed Roll Wiper Dispenser

Order Code: ZT2489425S

£45.99 Inc VAT (20%)


Description

Aquarius™ Centrefeed Roll Wiper Dispenser 7017 is essential for any business. The sleek design of these wiper dispensers make it the perfect product for any environment. The dispenser is made with rounded edges and is easy to clean with just one cloth or wiper. The rounded top prevents an accumulation of rubbish, dust and dirt.

Features and Benefits
• The dispenser is made with rounded edges and is easy to clean with just one cloth or wiper
• The rounded top prevents an accumulation of rubbish, dust and dirt

Typical Applications
• Office environments
• Garages
• Workshops
• Factories

Notes
• Compatible with WypAll® wipers (product codes 7255, 7256, 7277, 7278, 7302, 7303, 7373)

See full description
Specifications for 7017 Aquarius Centrefeed Roll Wiper Dispenser
  • MFR Part No.
    7017
  • Series
    7017 Aquarius
  • Sheet Width
    276mm
  • Type
    Centrefeed Wiper Roll
  • Colour
    White
  • Roll Length
    330m
  • Form
    Roll
  • Width
    276mm
  • Height
    240mm
  • Material
    Plastic
  • Capacity
    Rolls
  • Length
    330mm
  • Dispenser Type
    Wall Mounted
  • Standards Met
    ISO 9001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome