0
1
2
3
4
5
6
7
8
9
10

7300 Cleaning & Maintenance Wiping Paper L20 Jumbo Roll, 2 ply, Blue (1 roll x 500 sheets)

Order Code: ZT1030545X

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 +£23.745%


Description

From wiping up grime, oil and grease to soaking up food prep spills, having the right wipe on hand is crucial to your operation. A clean, absorbent and durable alternative to paper towels, rags and shop towels, WypAll offers a wide range of task-specific wipes and cloths designed to meet your industry needs and enhance your confidence in every clean. WypAll L20 Cleaning and Maintenance Jumbo Roll Wiping Paper is a 2 ply, single use versatile large blue roll, designed for a variety of cleaning and maintenance tasks. Our unique Airflex technology delivers exceptional strength and absorbency. This blue paper towel roll is perfect for use in process environments. These paper rolls for cleaning are compatible with a variety of Kimberly-Clark wall mounted and floor standing jumbo roll dispensers (product codes 6146, 6154 and 6155). Individual wiping paper sheet size: 38cm (L) x 23.5cm (W). WypAll L20 Cleaning and Maintenance Jumbo Roll Wiping Paper can be used with detergent or disinfectant. These wiping paper sheets have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds). For environments where fully saturated wiping is a requirement, these paper wipers are tested as compatible with soap/detergent. Always follow manufacturers' instructions for dilution, application and contact time. 1 Blue Roll x 500 Blue, 2 Ply Wiping Paper Sheets
Plastic packaging - suffocation hazard. Keep packaging away from children.
Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome