7359 WypAll L30 Cleaning & Maint. Jumbo Wiping Roll Blue X/W X/L
0
1
2
3

7359 WypAll L30 Cleaning & Maint. Jumbo Wiping Roll Blue X/W X/L

Order Code: ZT2489382S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£48.758%

Order by 12pm, get it Tomorrow

Description

No matter which surfaces they come into contact with throughout their day, give your employees and visitors greater peace of mind by providing proven cleaning and disinfecting workplace hygiene solutions to help break the chain of germ transmission. The WypAll L30 wiping paper range has been designed to provide customers with strength and absorption for superior cleaning tasks. WypAll L30 jumbo roll cleaning and maintenance wiping paper is the ideal solution for heavy duty wiping, soaking up industrial spills and cleaning parts and components. Blue roll is also designed to be easily detectable in contamination critical environments. These WypAll wipers come at the value you would expect from a single use wiper, but with exceptional strength and absorbency resulting in fewer paper wipers used and less money spent. WypAll L30 wiping paper can be used with detergent or disinfectant. These industrial wipers have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds). Spray and wiping compatibility helps to ensure workers can wipe their own work spaces, vehicles, desks, seating and food prep areas before and after use. When these dry cleaning wipes are used for spray and wipe it also helps to enable production workers to clean down/sanitise individual workstations before hand-off to the next shift. For environments where fully saturated wiping is a requirement, these WypAll L30 wipers are tested as compatible with soap/detergent. Always follow manufacturers' instructions for dilution, application and contact time.These industrial wipers are delivered in large format paper rolls, providing easy access to wiping paper using a dispenser in larger manufacturing and industrial work areas, or anywhere requiring extensive wiping. These Kimberly-Clark wipers are compatible with Kimberly-Clark Professional wipers dispensers (product codes 6146, 6154 and 6155). Individual sheet size measures 38cm (L) x 34cm (W). 1 roll x 1,000 sheets, 3 ply, blue (1,000 total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for 7359 WypAll L30 Cleaning & Maint. Jumbo Wiping Roll Blue X/W X/L
  • MFR Part No.
    7359
  • Sheet Width
    340mm
  • Series
    L30
  • Colour
    Blue
  • Number of Ply
    3
  • Roll Length
    380m
  • Form
    Roll
  • Type
    Jumbo Wiper Roll
  • Sheet Length
    380mm
  • Pack Quantity
    1
  • Dispenser Type
    Floor Standing
  • Roll Type
    Jumbo
  • Hygienically Wrapped
    No
  • System
    L30
  • Textured/Embossed
    Yes
  • Food Contact
    Yes
  • Sheets Per Roll
    1000