0
1

7642 Kimtech Sealant Wipers White 1/4 Fold (1 Carton X 500 Sheet)

Order Code: ZT2489370S

£139.99 Inc VAT (20%)


Description

Kimtech Sealant Wipers are part of a range of high-performance wipers, each suited to a specific task in controlled areas like transport, healthcare and manufacturing. Perfect for wiping sealant from tools and brushes. These 1/4 folded wipes are wrapped in a splash-proof, water-repellent polybag, giving you immediate access to hygienically protected wipers in your work area. Individual sheet size 40cm (L) x 50cm (W). 1 carton x 500 1/4 fold, white sheets (500 total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for 7642 Kimtech Sealant Wipers White 1/4 Fold (1 Carton X 500 Sheet)
  • MFR Part No.
    7642
  • Type
    Wiper Box
  • Sheet Width
    500mm
  • Colour
    White
  • Roll Length
    400m
  • Form
    Sheet
  • Sheets per roll
    500
  • Sheet Length
    400mm
  • Pack Quantity
    1
  • Roll Type
    Folded
  • Dispenser Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome