0
1

8266 WypAll X60 Cleaning Cloths (10 Pop-Up Boxes X 126)

Order Code: ZT2489357S

£159.99 Inc VAT (20%)


Description

WypAll® X60 non-woven cleaning cloths are light duty versatile wiping cloths suited for cleaning in industrial environments and are ideal for cleaning light oil and grime.

Features and Benefits
• The Hydroknit technology is to ensure that the extended use of cleaning cloths are lightweight yet absorbent, helping to reduce residue
• These cleaning wipes are compatible with soap/detergent, bleach (sodium hypochlorite), hydrogen peroxide, peracetic acid, methyl ethyl ketone, isopropanol and acetone
• The pop up box feature help to ensure there are controlled usage which helps to minimise dirt touching the wipers
• As bleach tends to destabilise, compatibility testing period was limited to 24 hours to reflect the usage instructions recommend by the bleach manufacturer
• Always follow manufacturers instructions for dilution, application and contact time

Typical Applications
• Removing light oil, adhesives and debris and are suitable for cleaning glass and gloss surfaces

See full description
Specifications for 8266 WypAll X60 Cleaning Cloths (10 Pop-Up Boxes X 126)
  • MFR Part No.
    8266
  • Colour
    White
  • Series
    X60
  • Roll Length
    426m
  • Sheet Width
    212mm
  • Type
    Cleaning Cloth
  • Number of Ply
    1
  • Form
    Sheet
  • Sheets per roll
    126
  • Sheet Length
    426mm
  • Pack Quantity
    10
  • Textured/Embossed
    No
  • Dispenser Type
    Portable
  • Food Contact
    No
  • Roll Type
    Pop Up Box
  • System
    X60
  • Hygienically Wrapped
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome