0
1
2
3
4
5
6
7
8
9
10
11
12

Absorbent Towels White 38x32CM (PK-20)

Order Code: ZT3462770S

£219.99 Inc VAT (20%)


Description

Certain controlled tasks require very specific wiping products and dispensing systems. With this in mind, we applied our expertise and wiping technology to create a premium-quality task-specific range that can help maximise efficiency and productivity while reducing wiping and solvent costs. Kimtech Absorbent Folded Towels are designed to be strong, low-linting and ideal for use with chemicals. They are specifically engineered for applications involving solvents, paints and inks. The wipers are packaged in a splash-proof, water repellent polybag, giving you immediate access to hygienically protected folded sheets. Individual sheet size 38cm (L) x 32cm (W). Compatible with WypAll Wiper Dispenser (product code 7969). 20 bags x 50 sheets, white (1,000 total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Absorbent Towels White 38x32CM (PK-20)
  • Sheets per pack
    50
  • Fold Type
    Single Fold
  • MFR Part No.
    7505
  • Sheet Width
    32mm
  • Sheet Length
    38mm
  • Colour
    White
  • Series
    Kimtech®
  • Sheets per roll
    50
  • Pack Quantity
    20
  • Form
    Sheet
  • Number of Ply
    1
  • Dispenser Type
    Wall Mounted
  • Type
    Z-Fold
  • Textured/Embossed
    No