Advanced Mini Jumbo Roll 2-Ply, Pack of 12
0
1
2
3
4
5

Advanced Mini Jumbo Roll 2-Ply, Pack of 12

Order Code: ZT1030515X

£36.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

120208
High quality white roll. Decor embossed for extra comfort and softness. For use with T2 dispensers.
Colour: white. 2-ply.
Roll length x width : 170m x 9.5cm.
Sheets per roll: 850.
Diameter: 18.7cm.

See full description
Specifications for Advanced Mini Jumbo Roll 2-Ply, Pack of 12
  • Model Number
    120208
  • Colour
    White
  • MFR Part No.
    120238
  • Dimensions
    9.40cm x 170m
  • Sheets Per Sleeve
    850
  • Core Size
    18.7cm
  • Type
    Mini Jumbo Toilet Roll
  • Number of Ply
    2
  • Pack Quantity
    12 Rolls
  • Series
    T2™
  • Number of Sheets
    850
  • For Use With
    MOL9520550N
    MOL9520541A
  • Roll Diameter
    187mm
  • Core Diameter
    59mm
  • Dispenser Type
    Wall Mounted
  • System
    T2
  • Product Form
    Roll
  • Scented
    No
  • Textured/Embossed
    No
  • Roll Type
    Mini Jumbo
  • Certification
    Eco Label
    FSC
  • Sheets Per Roll
    850
  • Sheet Length
    200mm
  • Number of Sleeves/Rolls
    12
  • Roll Length
    170m