Basic Paper Giant Roll 2 Ply W1 2X 510M

Order Code: ZT3594986S

£79.99 Inc VAT (20%)


Description

Let guests experience home-away-from-home comfort in your low-traffic washroom with this bulk toilet paper. Its soft texture and superior performance provide a lasting impression of premium quality, while its decorative embossed design and high brightness enhance the feeling of luxury. Used with the closed design of the Tork T4 toilet roll dispenser, this 2-ply commercial toilet paper will be protected against dirt to remain clean and hygienic.

Features and Benefits
• Soft and bright toilet tissue
• Provides comfort in low-traffic washrooms
• Attractive design

See full description
Specifications for Basic Paper Giant Roll 2 Ply W1 2X 510M
  • MFR Part No.
    129237
  • Number of Ply
    2
  • Form
    Roll
  • Roll Length
    510m
  • Series
    Basic
  • Sheets Per Roll
    3000
  • Type
    Wiper Roll
  • Sheet Length
    340mm
  • Pack Quantity
    2
  • Colour
    White
  • Sheet Width
    235mm
  • Food Contact
    Yes
  • Certification
    FSC
    Eco Label
  • Dispenser Type
    Floor Standing
    Wall Mounted
  • Hygienically Wrapped
    No
  • Textured/Embossed
    Yes
  • System
    W1
  • Roll Type
    Giant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome