Blue Centrefeed Rolls 2-Ply 400-Sheet x 6

Order Code: ZT1326407S

£39.99 Inc VAT (20%)


Description

Ideal for mopping up liquids, spillages and for hand wiping. Can be used in the Purely dispensers. A high capacity, versatile solution. Embossed sheets. High absorption and added strength.

Specifications for Blue Centrefeed Rolls 2-Ply 400-Sheet x 6
  • Type
    Paper Towels
  • Colour
    Blue
  • MFR Part No.
    PK1211
  • Sheets Per Roll
    400
  • Roll Length
    100m
  • Material
    Paper
  • Form
    Centrefeed
  • Pack Size
    6
  • Ply
    2
  • Sheet Size
    192mm
  • Eco-Aware
    Yes
  • Pack Quantity
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome