0
1

C1B309F Blue Centrefeed 1 Ply Roll, Case of 6

Order Code: ZT1030614X

£18.39 Inc VAT (20%)


Description

These super-absorbent centrefeed rolls are ideal for a range of uses and professional settings. Made from recycled material, this sustainable wiping and drying solution is strong even when wet, making it a long-lasting and economical choice.

Features and Benefits
• Versatile rolls can be used individually or with a dispenser
• Dispenses as much as required for user convenience and reduced waste
• Made in the UK for a reduced carbon footprint

Typical Applications
• Industrial
• Hospitality and commercial
• Canteens

Approvals
• EU Ecolabel certified

Standards
• Manufactured according to the CHSA Soft Tissue Standard

Notes
• Packaging and core designed to be widely recycled
• Core size: 70mm

See full description
Specifications for C1B309F Blue Centrefeed 1 Ply Roll, Case of 6
  • Pack Quantity
    6
  • Colour
    Blue
  • Sheet Width
    200mm
  • Type
    Centrefeed Wiper Roll
  • Roll Length
    300m
  • Number of Ply
    1
  • MFR Part No.
    C1B307FN
  • Series
    Essentials™
  • Form
    Roll
  • Sheets Per Roll
    4554
  • Hygienically Wrapped
    No
  • Roll Type
    Centrefeed
  • Food Contact
    No
  • Dispenser Type
    Wall Mounted
  • Certification
    Recycled
  • Textured/Embossed
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome