0
1
2
3
4

Centrefeed Wiper Rolls


£20.99 Inc VAT (20%)

See all variants from £20.99

Description

Centrefeed wiper rolls are great for wiping down objects. Available in 1-ply for general wiping or 2-ply for heavier duty jobs.

Features and Benefits
• Each roll is perforated for easier dispensing of each sheet
• Supplied on rolls with a removable cardboard core to allow them to be used as a centrefeed roll in a dispenser or with the core still in place on a floor stand
• Versatile wiper suitable for a wide range of tasks

Typical Applications
• Garages
• Workshops
• Automotive

Notes
• Available in blue or white and in five different roll widths and lengths
• Suitable for centrefeed dispenser CFD008 (SOL-952-4200K)

See full description

Feature Attributes

Pack Quantity:
6
Roll Length:
150 m
Sheet Width:
190 mm
Number of Ply:
2
Type:
Centrefeed Wiper Roll
Sheets per roll:
375
More attributes