Classic Hand Towel Roll 2-Ply White, Pack of 6 481911

Order Code: ZT1547549S

£34.99 Inc VAT (20%)

Currently unavailable

Description

For use with the Katrin Inclusive Centrefeed M Dispenser, these Katrin Classic Hand Towels Rolls have a high strength for effective drying and cleaning of any spillages. Compared to traditional rolls, these centrefeed rolls give you a more efficient dispensing action to maintain hygiene standards. The 2-ply white paper is approved for use in direct contact with food. Each 152m long roll contains 400 sheets measuring 205 x 380mm. Pack of 6 rolls.
For use with Katrin Inclusive Centrefeed M Dispenser
2-ply paper
Approved for direct contact with food
Sheet dimensions: 205x380mm
400 sheets
Pack of 6

See full description
Specifications for Classic Hand Towel Roll 2-Ply White, Pack of 6 481911
  • Pack Quantity
    6
  • MFR Part No.
    KZ48191
  • Weight
    7.4kg
  • Sheets Per Roll
    400
  • Sheet Size
    205 x 380mm
  • Ply
    2-Ply
  • Material
    Paper
  • Roll Length
    152m
  • Colour
    White
  • Product Type
    Hand Towel Roll