Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Towel Rolls
Classic System Hand Towel M2 2-Ply Blue, Pack of 6 460263
By Katrin
Order Code:
ZT1547503S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/towel-rolls/classic-system-hand-towel-m2-2-ply-blue-pack-of-6-460263/p/ZT1547503S
Add to quotation
View all Towel Rolls
Description
Katrin Classic System Hand Towel M2 2-Ply Blue (Pack of 6) 460263
Specifications
Specifications for Classic System Hand Towel M2 2-Ply Blue, Pack of 6 460263
Pack Quantity
6
MFR Part No.
KZ46026
Width
390mm
Depth
577mm
Weight
7.8kg
Height
577mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome