Contract Centrefeed 2-Ply Tissue White 6 Rolls

Order Code: ZT2429290S

£18.99 Inc VAT (20%)
£19.995% off
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£17.856%
10 +£16.7112%

Currently unavailable

Description

Enov Centrefeed 2Ply Tissue manufactured from embossed recycled tissue paper, these high-quality rolls benefit from quick-tear perforations Efficient clean-up comes at simply outstanding value with our Enov Centrefeed 2Ply Tissue coral White 2-ply centrefeed rolls. and feature an easy-to-remove cardboard core, so sheets can be fed down through the middle of the roll via our own wall-mounted Centrefeed Dispenser. Perfect as a general tissue wipe, they’re strong and absorbent, offering great soak-up properties to make drying and cleaning jobs fast and fuss-free in any professional setting – ideal for kitchens, deli counters, salons, clinics, surgeries, workshops and more.
Product features - Absorbent 2ply wiper rolls, suitable for light and frequent wiping. - Food safe so perfect for catering environments and food preparation areas - Dispensers are available with this product - Ideal wiping rolls for general purpose and professional use. - Ideal for Catering establishments - Our centrefeed rolls are perforated for continuous useage and reduced waste
Specification - Case: 6 Rolls - Ply: 2 - Colour: White - Height : 180mm - Length: 100m

See full description
Specifications for Contract Centrefeed 2-Ply Tissue White 6 Rolls
  • Colour
    White
  • Material
    Recylcled Paper
  • Product Type
    Centrefeed Rolls
  • Size
    144m