Coreless Centrefeed Roll Blue - (6 Rolls x 60)

Order Code: ZT2813385S

£1,029.99 Inc VAT (20%)


Description

Dimensions: 120M x 190mm 2 ply blue coreless centrefeed roll is a blue wiping roll without a core.
With this type of blue roll there is less mess due to the lack of a core, so lots of people are making the switch to this wiping roll.
With 150m of paper per blue roll, this centrefeed roll has a 2ply construction and is sold in cases of 6 rolls.
Manufactured from recycled papers and is popular with catering customers especially in busy kitchens and front of house.

See full description
Specifications for Coreless Centrefeed Roll Blue - (6 Rolls x 60)
  • Colour
    Blue
  • Material
    Recycled Paper
  • Roll Length
    150m
  • Product Type
    Coreless Centrefeed Roll
  • Number of Rolls
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome