Cotton Stockinette Roll Each

Order Code: ZT2426200S

£4.99 Inc VAT (20%)


Description

JanSan Cotton Stockinette Roll is an Excellent Polishing Cloth and All Round Absorbent Textile. Can Be Used for Polishing, Cars, Caravans, Motorbikes, Double Glazing, French Polishing, Making your own Dishcloth's Automotive, Marine, Janitorial, Fine Surface Polishing, Applying and Removing Wax or Polish.
Product Features: - Can be used for applying Stain to Wood's - Stockinette Rolls are the cost effective way to clean and wipe - The rolls can be cut to length, meaning you only use the amount of cloth you require - The cloths can be used for a variety of cleaning tasks and are ideal for use by Engineers for Wiping up Grease and Oil - Internet Stockinette Roll is the Best Material for Hand Buffing Wax Polish, the Open Texture Picking up Excess Wax Leaving a Smear-Free Shine. - Simply cut off a length, and you always have a clean rag to hand. - Stockinette Roll (Mutton Cloth) 100% Cotton Roll - British Manufactured Purely from Cotton
Specification: - Weight: 800 gram Approx - Length 10 meters Knit: Micro Weave - Width: Approx 13'' inch

See full description
Specifications for Cotton Stockinette Roll Each
  • Colour
    Cream
  • Material
    Cotton Mix
  • Product Type
    Stockinette Rolls
  • Size
    33cm x 10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome