Couch Covers, Pack Qty 12 Rolls


Select
Select
£129.99 Inc VAT (20%)


See all variants from £129.99

Description

The Scott® couch cover range has been designed to provide a cost-effective protective layer for couches in the healthcare industry. Compatible with various hand towel dispensers, including Kimberly-Clark dispenser code 7056, these portable covers are lightweight and easy to remove and fit.

Features and Benefits
• Absorbent, tear-resistant, soft and durable
• Delivered in lightweight, portable rolls that are easy to remove and fit
• Maintains high levels of hygiene where used

Typical Applications
• Healthcare
• Hospitals
• Doctors surgeries

Notes
• Elemental Chlorine Free (ECF)

Feature Attributes

Pack Quantity:
12
Type:
Couch Covers
Sheet Width:
510 mm
Roll Length:
76 m
Roll Diameter:
12.1 cm
Sheet Length:
38 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome