Dissolve Tech V-Fold Hand Towel 2 Ply White 3150xSheets

Order Code: ZT3084837S

£42.99 Inc VAT (20%)


Description

Papernet 411169 Dissolve Tech V-Fold Hand Towel 2 Ply White
Thanks to the exclusive TWS (Temporary Wet Strength) technology, Dissolve Tech folded hand towels guarantee strong resistance together with high absorbency.Ideal for high-footfall locations, if accidentally disposed of in the toilet, they dissolve in less than three minutes, just like traditional toilet paper.
Dissolve Tech
The rapid dissolving tissue.Every year over 50% of companies experience issues associated with blockages in their waste water systems.Recent research has shown that the cost of tackling these issues in Europe exceeds 1 billion Euro.Papernet solves these problems thanks to a technology in a range of products with excellent performance and rapid break down on contact with agitation and water.
strong FSC Certification/strong
FSC is the forest, wood and derived products certification system that guarantees that the products come from forests managed pursuant to strict environmental, social, and economic standards.
strongEU Ecolabel Certification/strong
The EU Ecolabel indicates a product that guarantees reduced environmental impact at every stage of its life cycle.
strong Product features/strong
- 2 Ply Tissue- 210 Sheets per pack- 15 Packs per case- H:21 x L:22cm- Pure Cellulose

See full description
Specifications for Dissolve Tech V-Fold Hand Towel 2 Ply White 3150xSheets
  • Colour
    White
  • Product Type
    Hand Towel
  • Certification
    FSC