0
1
2
3
4
5

DS Wipers 6 Rolls 250SHTS 23X15SML Roll White (PK-12)

Order Code: ZT3462816S

£69.99 Inc VAT (20%)


Description

Certain controlled tasks require very specific wiping products and dispensing systems. With this in mind, expertise and wiping technology was applied to create a premium-quality task-specific range that can help maximise efficiency and productivity while reducing wiping and solvent costs. Kimtech Wettask DS wipes for solvents offer a wiping solution designed to clean and disinfect without sprays. The refillable, airtight canister holds these hygienic dry wipes to which you can add your chosen chemical or disinfectant. This controlled usage improves safety by reducing the risk of spillages and also helps you to effectively control wiping costs. Perfect for optimal infection control in healthcare environments, these large, perforated disposable cleaning wipes are ideal where hygiene and safety is of key importance. These Kimtech Wettask cleaning wipes have been tested as compatible for prolonged, fully saturated use with peracetic acid, hydrogen peroxide, methyl ethyl ketone, isopropanol, acetone, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds). Always follow manufacturers' instructions for dilution, application and contact time. These disposable industrial wipes each measure 15.2 cm (L) x 30.4 cm (W). 12 Rolls x 55 White Cleaning Wipes (660 Total) and 1 Canister

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for DS Wipers 6 Rolls 250SHTS 23X15SML Roll White (PK-12)
  • MFR Part No.
    7752
  • Sheet Width
    304mm
  • Colour
    White
  • Type
    Wiper Roll
  • Series
    Wettask
  • Sheets per roll
    55
  • Form
    Roll
  • Sheet Length
    152mm
  • Pack Quantity
    12
  • System
    Wettask
  • Roll Type
    Small
  • Hygienically Wrapped
    No
  • Dispenser Type
    Portable
  • Textured/Embossed
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome