DWH211 2-PLY Continuous Roll Towel

Order Code: ZT3810091S

£29.99 Inc VAT (20%)


Description

Ideal for use in busy washrooms, this towel roll multipack is an economical choice for your business.

Features and Benefits
• Suitable for use as a standalone product or in an autocut dispenser
• Embossed rolls improve absorbency
• 2-ply enhances comfort

Typical Applications
• Washrooms
• Catering
• Healthcare environments

Notes
• Compatible with DIS930 Autocut dispenser

See full description
Specifications for DWH211 2-PLY Continuous Roll Towel
  • Colour
    White
  • Sheet Width
    200mm
  • MFR Part No.
    DWH211
  • Type
    Centrefeed Wiper Roll
  • Roll Length
    100m
  • Number of Ply
    2
  • Form
    Roll
  • Series
    STRONG211W
  • Sheets Per Roll
    6