Embossed Hand Towel Roll 1 Ply White 12 Rolls

Order Code: ZT2620438S

£84.99 Inc VAT (20%)


Description

North Shore Embossed Hand Towel Roll 2 Ply White is a versatile paper product that has been embossed for additional comfort, and made with 100% pure pulp for extra softness. Strong, economical, hygienic & absorbent refill rolls for the Baywest Wave 'n' Dry automated dispenserFor use in North Shore Mechanical Hands Free and Hybrid dispensers. Can also be used with Bay West Optiserv Hands Free and Hybrid dispensers. Cost effective alternative to 2ply towel
Product features - Strong and embossed hand towel - Long lasting and economical - Food contact safe - Made with recycled fibres - Sustainable certification - Made in the UK
Specification - Paper Type: Recycled - Colour: White - 1ply White Emb Roll Towel 190m x 6 R - Product Code: RT3190NS - Ply: 1 - Sheet Width: 200mm - Roll Length: 190m - Case Quantity 6 Rolls - Core Diameter: 49mm

See full description
Specifications for Embossed Hand Towel Roll 1 Ply White 12 Rolls
  • Colour
    White
  • Material
    Paper
  • Product Type
    Hand Towel Roll System
  • Size
    100m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome